Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6681-XJ EXTREME MASONRY 7 X 150MM DRILL BIT
DEWALT DT6681-XJ EXTREME MASONRY 7 X 150MM DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6681-XJ
rubix:
2583695
ean:
5035048489390
Technical specifications
Drilling diameter
7
mm
Total length
150
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6681-XJ EXTREME MASONRY 7 X 150MM DRILL BIT
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
150
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.4 861078
GUHRING 01259 004.200 TWIST DRILLS
GUHRING 09651 008.400 TWIST DRILL HSS 8.400 MM DIN 338 TYPE N TIN
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.2MM
TITEX A1249XPL-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236554
TITEX A1211-0.87 JOBBER DRILLS HSS/HSS-E 5058449
GUHRING 00301 001.150 HSS/HSCO COATED DRILLS 9003010011500
GUHRING 00660 000.900 MICRO-PRECISION DRILL HSS-E-PM 0.900MM 1899
CUTLINE 883033 HSS-E STUB DRILL SHORT19/32
DORMER A7771.8 JOBBER DRILL 1.80 MM 5970996
GUHRING 09651 005.400 TWIST DRILL HSS 5.400 MM DIN 338 TYPE N TIN
DORMER A12013.0 STUB DRILL 13.00 MM 5968114
GUHRING 00317 006.100 HSS/HSCO COATED DRILLS 9003170061000
DORMER A1082.3 5968311
DORMER A1252.0X125 SERIES DRILL 2.00 MM X 125 MM 5968514