Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 001.400 TWIST DRILL HSS 1.400 MM DIN 338 TYPE N TIN
GUHRING 00651 001.400 TWIST DRILL HSS 1.400 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510014000
rubix:
156A9724
ean:
4031093198431
Technical specifications
Drilling diameter
1.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 001.400 TWIST DRILL HSS 1.400 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
1.4
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
ROEBUCK TIN JOBBER DRILL 7.00MM
TITEX A1148-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057170
GUHRING 00336 003.800 TWIST DRILLS
GUHRING 00605 008.600 HSS/HSCO COATED DRILLS 9006050086000
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.1 860670
GUHRING 00317 007.000 TWIST DRILLS
TITEX A1254TFT-9.4 DRILLS TYP VA INOX 5061039
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.1 860900
DORMER A1172.3 STUB DRILL 2.30 MM 5967878
TITEX A3143-0.8 MICRO DRILLS HSS 5062914
GUHRING 00336 007.000 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 5.3 845889
GUHRING 00206 006.600 TWIST DRILLS
GUHRING 00217 002.400 TWIST DRILLS
TITEX A1148-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057195