GUHRING 00336 007.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9003360070000
rubix:285A6746
ean:4031093109574
brand logo
brand logo
Technical specifications
Drilling diameter7 mm
Total length156 mm
Length of cut102 mm
See all Specifications

Product details : GUHRING 00336 007.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter7 mm
Total length156 mm
Length of cut102 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter7 mm
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
  • Usually arrives within 14 working days