GUHRING 00651 010.250 UNIVERSAL HSS COATED DRI 9006510102500
High Speed Drill Bit
See technical informationReferences
Gühring:651 10.250
Rubix:343A9437
Manufacturer :9006510102500
EAN:4031093201148

Product details : GUHRING 00651 010.250 UNIVERSAL HSS COATED DRI 9006510102500
Technical specifications
Attributes
| Drilling diameter | 10.25 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.25 mm |
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
- Usually arrives within 14 working days
