Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 014.500 UNIVERSAL HSS COATED DRI 9006510145000
GUHRING 00651 014.500 UNIVERSAL HSS COATED DRI 9006510145000
High Speed Drill Bit
References
gühring:
9006510145000
rubix:
343A9581
ean:
4031093201759
Technical specifications
Drilling diameter
14.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 014.500 UNIVERSAL HSS COATED DRI 9006510145000
Technical specifications
Attributes
Drilling diameter
14.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
14.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.68
excl. VAT
/
Each
£
84.82
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A147 7.1MM HSS E JOBBER DRILL DIN 338
DORMER A5207.2 STUB DRILL 7.20 MM 5970561
DORMER A10821/64 A108 21/64 ST STRAIGHT STEEL JOBBER DRILL 6305905
GUHRING 00208 001.900 HSS/HSCO COATED DRILLS 9002080019000
GUHRING 00206 007.000 HSS/HSCO COATED DRILLS 9002060070000
TITEX A1622-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5062606
GUHRING 00305 005.200 TWIST DRILLS
GUHRING 00206 008.800 HSS/HSCO COATED DRILLS 9002060088000
CUTLINE 832045 DRILL HSS CO5 CUT GROUND 12 MM
DORMER A00212.9 JOBBER DRILL 5967342
TITEX DA110-08-06.000U0-WZ90AJ JOBBER DRILL 7506475
ROEBUCK S08.0X110 SDS-PLUS DRILL BIT 8 X 110MM
DORMER A9766.5X215 DRILL 6.50 MM 5973190
ROEBUCK S16.0X450 SDS-PLUS DRILL BIT 16 X 450MM
CUTLINE DRILL - HSS JOBBER TIN MM 1.9 860783