Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.000U0-WZ90AJ JOBBER DRILL 7506475
TITEX DA110-08-06.000U0-WZ90AJ JOBBER DRILL 7506475
HSS twist drills
References
walter titex:
DA110-08-06.000U0-WZ90AJ
rubix:
206A9959
manufacturer :
7506475
ean:
4031132425115
Technical specifications
Drilling diameter
2.6
mm
Total length
57
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.000U0-WZ90AJ JOBBER DRILL 7506475
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2362in
Technical specifications
Attributes
Drilling diameter
2.6
mm
Total length
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 0111111.0 11.00MM SS HSCO DIN338 DRILL - DIN1412C SPLIT POINT
GUHRING 00205 005.410 UNIVERSAL HSS DRILLS 9002050054100
GUHRING 09651 001.600 TWIST DRILL HSS 1.600 MM DIN 338 TYPE N TIN
DORMER A9207.0 STUB DRILL 7.00 MM 5972377
GUHRING 00605 005.700 TWIST DRILL HSCO 5.700MM DIN 338 TYPE TI BRIGHT
GUHRING 00206 001.100 TWIST DRILLS
DORMER A720.8 DRILL 0.80 MM 5971167
CUTLINE DRILL - HSS CO5% JOBBER MM 1 845846
TITEX A1249XPL-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236563
GUHRING 00653 002.150 STANDARD HSS COATED DRIL 9006530021500
TITEX A1511-2.6 JOBBER DRILLS HSS/HSS-E 5061620
TITEX A1149XPL-3.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236422
TITEX A1244-0.4 JOBBER DRILL 5060281
GUHRING 00535 013.000 GT80/100 DRILLS 9005350130000
GUHRING 00205 004.650 UNIVERSAL HSS DRILLS 9002050046500