GUHRING 00651 003.700 TWIST DRILL HSS 3.700 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 3.700
Rubix:156A9689
Manufacturer :9006510037000
EAN:4031093199469

Product details : GUHRING 00651 003.700 TWIST DRILL HSS 3.700 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Usually arrives within 14 working days
