References
Gühring:651 5.100
Rubix:285A5368
Manufacturer :9006510051000
EAN:4031093199933

Product details : GUHRING 00651 005.100 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 8.46 excl. VAT
/ Each
£ 10.15 incl. VAT
- Usually arrives within 14 working days
