Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 005.600 TWIST DRILLS
GUHRING 00651 005.600 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510056000
rubix:
285A5370
ean:
4031093200110
Technical specifications
Drilling diameter
5.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 005.600 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.6
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1177.8 STUB DRILL 7.80 MM 5968147
DORMER A7772.3 JOBBER DRILL 2.30 MM 5970974
DOR HSCO PFX DRILL 5.0X315
DOR HSS-TIN STUB DRILL 11.3
DORMER A5107.2 JOBBER DRILL 7.20 MM 5970350
GUHRING 00317 003.200 HSS/HSCO COATED DRILLS 9003170032000
GUHRING 00657 001.550 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 10.2 860866
GUHRING 00223 018.500 STANDARD HSS DRILLS 9002230185000
DORMER A1084.8 A108 4.80 MM ST STRAIGHT STEEL JOBBER DRILL 5968363
GUHRING 00205 014.100 TWIST DRILLS 14.100 MM
DORMER A1001.1 JOBBER DRILL 1.10 MM 5966634
GUHRING 00206 006.300 HSS/HSCO COATED DRILLS 9002060063000
DORMER A9763.5X165 DRILL 3.50 MM 5972686
DORMER A9008.0 JOBBER DRILL 8.00 MM 5970902