DORMER A1001.1 JOBBER DRILL 1.10 MM 5966634


Jobber Drill

References
dormer:A1001.1
rubix:023076
ean:7320760000342
Jobber Drill 1.10 mm DIN 338
brand logo
Technical specifications
Drilling diameter1.1 mm
Total length36 mm
Length of cut14 mm
See all Specifications

Product details : DORMER A1001.1 JOBBER DRILL 1.10 MM 5966634


A1001.1 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A1001.1 Jobber Drill

This comprehensive guide will walk you through its exceptional features, benefits, and how it excels in various drilling tasks. Prepare to uncover the true potential of this remarkable tool.

Overview

As part of the prestigious A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.1 Jobber Drill boasts a diameter of 1.1mm, making it suitable for diverse tasks. With an overall length of 36mm and a flute length of 14mm, this drill adheres to the stringent DIN 338 standard, featuring a point angle of 118°.

Beyond its specifications, the Dormer A1001.1 Jobber Drill stands out with its steam tempered finish. This finish serves a dual purpose – not only does it enhance the drill's visual appeal, but it also plays a pivotal role in enabling efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • Robust HSS Construction: Crafted from premium High-Speed Steel, this drill bit is engineered to withstand diverse drilling tasks. Its durability ensures sustained performance even under challenging conditions.
  • Optimized Chip Flow: The steam tempered finish of the drill facilitates better chip flow, leading to smoother drilling operations and improved heat resistance.
  • Versatile Metal Compatibility: This drill bit is designed to handle various materials, including steel.
Exploring Technical Excellence
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966634
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1.1mm
  • Length: 36mm overall, 14mm flute length
  • Point Angle: 118°
  • Finish/Coating: Steam Tempered
Versatility in Various Applications
  • Drilling into steel
  • Tackling various metal applications
  • Precision drilling tasks
Prioritizing Safety

Safety should always be a top priority in any drilling activity. Before using any tool, including the Dormer A1001.1 Jobber Drill, make sure to familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, making it an integral part of the Dormer A100 metric HSS jobber drill bit collection. This collection is known for its efficiency and suitability for a wide range of general-purpose drilling tasks.

Excellence in Self-Centering

One of the standout features of the Dormer A1001.1 Jobber Drill is its remarkable self-centering capability. This unique attribute ensures precision and accuracy in your drilling, minimizing any deviation. This aspect is particularly crucial for achieving professional results, especially in intricate and detailed projects.

Designed for General-Purpose Drilling

General-purpose drilling forms the foundation of various industries, and the Dormer A1001.1 Jobber Drill is tailored precisely to this need. Its design and construction are meticulously optimized to address the requirements of a wide range of general-purpose drilling tasks. This means you have a versatile tool that effortlessly transitions between different materials and applications.

Elevate Your Drilling Experience

Enhance your drilling endeavors by adding the Dormer A1001.1 Jobber Drill to your toolkit. This is not just a drill bit; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal ventures, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.

Your journey to exceptional drilling starts here. Embrace the confidence that comes with using a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.1 Jobber Drill and experience the difference firsthand.

Note: Always prioritize safety and refer to safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter1.1 mm
Total length36 mm
Length of cut14 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter1.1 mm
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
  • Usually arrives within 14 working days