GUHRING 00651 006.200 UNIVERSAL HSS COATED DRI 9006510062000
High Speed Drill Bit
See technical informationReferences
Gühring:651 6.200
Rubix:343A9249
Manufacturer :9006510062000
EAN:4031093200271

Product details : GUHRING 00651 006.200 UNIVERSAL HSS COATED DRI 9006510062000
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
