Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.900 UNIVERSAL HSS COATED DRI 9006510079000
GUHRING 00651 007.900 UNIVERSAL HSS COATED DRI 9006510079000
High Speed Drill Bit
References
gühring:
9006510079000
rubix:
343A9337
ean:
4031093200639
Technical specifications
Drilling diameter
7.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.900 UNIVERSAL HSS COATED DRI 9006510079000
Technical specifications
Attributes
Drilling diameter
7.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
7.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.73
excl. VAT
/
Each
£
18.88
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE 832046 DRILL HSS CO5 CUT GROUND 13 MM
GUHRING 05519 004.000 TWIST DRILLS
ROEBUCK 222789 HEX DRIVE DRILL 1/4 INCH 5.5MM
GUHRING 00605 004.850 HSS/HSCO COATED DRILLS 9006050048500
DORMER A1003/16 JOBBER DRILL 3/16 INCH 5967042
GUHRING 09651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 15 862237
CUTLINE 832032 DRILL HSS CO5 CUT GROUND 6 MM
GUHRING 05523 006.700 TWIST DRILL HSCO 6.700MM TYPE GU 500 DZ BRIGHT
TITEX A1247-4.7 JOBBER DRILLS HSS/HSS-E 5060589
DORMER A9402.5 SERIES DRILL 2.50 MM 5973087
TITEX A1547-1.5 JOBBER DRILLS HSS/HSS-E 5062155
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.1 861085
DORMER A100.42 JOBBER DRILL 0.42 MM 5967614
GUHRING 00605 003.600 TWIST DRILL HSCO 3.600MM DIN 338 TYPE TI BRIGHT