Drill - hss co5% - jobber ozmd coated drill
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Din standard | DIN 338 N |
Coating | OZMD |
Angle of helix | 33 ° |
Sharpening | Cross-grinding |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 15 mm |
Sold out