Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 009.900 UNIVERSAL HSS COATED DRI 9006510099000
GUHRING 00651 009.900 UNIVERSAL HSS COATED DRI 9006510099000
High Speed Drill Bit
References
gühring:
9006510099000
rubix:
343A9423
ean:
4031093201070
Technical specifications
Drilling diameter
9.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 009.900 UNIVERSAL HSS COATED DRI 9006510099000
Technical specifications
Attributes
Drilling diameter
9.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
9.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.23
excl. VAT
/
Each
£
31.48
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DEWALT DT6676-XJ 6X150MM EXTREME MASONRY DRILL
GUHRING 00667 006.000 TWIST DRILLS
GUHRING 00617 010.000 TWIST DRILLS
GUHRING 00207 005.300 HSS/HSCO COATED DRILLS 9002070053000
DORMER A9202.1 STUB DRILL 2.10 MM 5972344
GUHRING 00204 003.000 TWIST DRILLS
GUHRING 00329 004.900 TWIST DRILLS
DOR HSS-TIN STUB DRILL .6
GUHRING 00245 009.900 STANDARD HSS DRILLS 9002450099000
DORMER A1178.0 STUB DRILL 8.00 MM 5968152
GUHRING 00390 003.000 GT80/100 DRILLS 9003900030000
GUHRING 00219 005.200 HSS/HSCO COATED DRILLS 9002190052000
TITEX A1244-2.15 JOBBER DRILLS HSS/HSS-E 5060343
GUHRING 02047 001.800 GT80/P2000 HSCO DRILLS 9020470018000
GUHRING 00223 011.000 TWIST DRILLS