GUHRING 00245 009.900 STANDARD HSS DRILLS 9002450099000


Twist drill DIN345N HSS

References
gühring:9002450099000
rubix:344A2704
ean:4031093074025
brand logo
brand logo
Technical specifications
Drilling diameter9.9 mm
Total length168 mm
Length of cut87 mm
See all Specifications

Product details : GUHRING 00245 009.900 STANDARD HSS DRILLS 9002450099000


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter9.9 mm
Total length168 mm
Length of cut87 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
  • Usually arrives within 14 working days