References
Gühring:651 7.000
Rubix:285A5301
Manufacturer :9006510070000
EAN:4031093200431

Product details : GUHRING 00651 007.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Usually arrives within 14 working days
