INA RATRY35-XL FLANGED HOUSING UNIT

Flanged housing unit

See technical informationSee documents
References
INA:RATRY35-XL
Rubix:238A4042
Manufacturer :0009640770000
EAN:4012802822724
brand logo
Technical specifications
Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance100 mm
See all Specifications
Documents

Product details : INA RATRY35-XL FLANGED HOUSING UNIT


Housing units RATRY, three-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals

Technical specifications


Attributes
Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance100 mm
Materialsheet steel
Height122 mm
Length122 mm
Seriesratry..-xl
Total bearing width35 mm
Diameter of fixation holes10.5 mm
Number of holes3
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25500 N
Outer diameter122 mm
Show UNSPSC/ECL@SS
£ 28.11 excl. VAT
/ Each
£ 33.73 incl. VAT
  • Delivery usually within ( 7 ) days