References
SNR:UCFL214
Rubix:206A0283
Manufacturer :UCFL.214
EAN:3413529508631




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
Documents
Product details : SNR UCFL214 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | cast iron |
| Height | 265 mm |
| Length | 160 mm |
| Series | ucfl200 |
| Total bearing width | 75.4 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 5.34 kg |
Show UNSPSC/ECL@SS
£ 69.22 excl. VAT
/ Each
£ 83.06 incl. VAT
- Usually arrives within 14 working days