References
SKF:FYTB 1.1/4 TF/VA228
Rubix:237A4245
EAN:07316579225458


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SKF FYTB 1.1/4 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron housing; high-temperature steel insert bearing |
| Sealing | two metal shields |
| Height | 156 mm |
| Length | 156 mm |
| Series | fytb |
| Total bearing width | 46.4 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 96 mm |
| Weight | 1.25 kg |
| Mounting typ | 2-bolt flange |
Show UNSPSC/ECL@SS
£ 161.88 excl. VAT
/ Each
£ 194.26 incl. VAT
- Usually arrives within 14 working days