Radial Insert Ball Bearing
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 184 mm |
Logistics dimensions (L x W x H) | 242x136x66 mm |
---|---|
Logistic Weight | 3200 g |
Inner diameter | 55 mm |
Width | 55.6 mm |
Fixation centre-to-centre distance | 184 mm |
Material | Grey Cast |
Height | 64.4 mm |
Length | 222 mm |
Series | UCFLE200 |
Total bearing width | 134 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.22 kg |
Usually arrives within 14 working days