SKF FYTB 1.15/16 TF/VA228 HIGH TEMPERATURE BEARINGS
High Temperature Bearing
See technical informationReferences
SKF:FYTB 1.15/16 TF/VA228
Rubix:237A4246
EAN:07316579225403


Technical specifications
| Inner diameter | 49.21 mm |
|---|---|
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SKF FYTB 1.15/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 49.21 mm |
|---|---|
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Height | 43 mm |
| Length | 189 mm |
| Series | fytb |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.1 kg |
| Mounting typ | oval flanged (2-bolt) |
Show UNSPSC/ECL@SS
£ 241.41 excl. VAT
/ Each
£ 289.69 incl. VAT
- Usually arrives within 14 working days