References
SNR:UKFL307H
Rubix:206A2039
EAN:3413529544509





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 141 mm |
Product details : SNR UKFL307H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x200x58 mm |
|---|---|
| Logistic Weight | 1795 g |
| Inner diameter | 30 mm |
| Width | 33 mm |
| Fixation centre-to-centre distance | 141 mm |
| Material | gray cast iron |
| Height | 185 mm |
| Length | 100 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 1.89 kg |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days