References
Superseded Ref:FYT 40 TF/VA228
SKF:FYTB 40 TF/VA228
Rubix:237A4252
EAN:7316579223201


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : SKF FYTB 40 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | grey cast iron (en‑gjl, en 1561) |
| Sealing | two metal shields |
| Height | 38.5 mm |
| Length | 171.5 mm |
| Series | fytb |
| Total bearing width | 49.2 mm |
| Clamping | 30.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Outer diameter | 171.5 mm |
| Weight | 1.582 kg |
| Mounting typ | oval flange (2-bolt) |
Show UNSPSC/ECL@SS
£ 292.12 excl. VAT
/ Each
£ 350.54 incl. VAT
- Delivery usually within ( 3 ) days