References
SNR:USFLZ.210
Rubix:206A2970
EAN:3413529530731




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR USFLZ210 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
| Height | 190 mm |
| Length | 116 mm |
| Series | usflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 35.14 excl. VAT
/ Each
£ 42.17 incl. VAT
- Usually arrives within 14 working days