References
SKF:233950 E
Rubix:80069085
EAN:7316571760285

Documents
Product details : SKF BALL PLUG 233950E
These plugs have been designed to seal off oil connections at a maximum pressure of 400 MPa.
Strengths
Proper sealing, durable design
Technical specifications
Attributes
| Length | 15 mm |
|---|---|
| Threading diameter | 11 mm |
| Type of threading | g |
Show UNSPSC/ECL@SS
£ 35.11 excl. VAT
/ Each
£ 42.13 incl. VAT
- Delivery usually within ( 3 ) days
