STARRETT HOLE SAW ARBOR A4


Starrett Hole Saw Drive Arbor

References
starrett:A4
rubix:252028
brand logo
brand logo
Technical specifications
TypeHole Saw Drive Arbor
See all Specifications

Product details : STARRETT HOLE SAW ARBOR A4


The Starrett A4 Arbour with 6.35mm (1/4") high speed steel pilot drill and 6.5mm (1/4") hex shank, fits hole saw diameters 14-30mm (9/16" - 1.3/16"). A set screw in the body allows for easy replacement of the pilot drill. Screw thread 1/2" - 20.

Applications

Fits hole saws from 14-30mm (9/16-1.3/16") diameter
Arbour suitable for use with Fast Cut (FCH) and Carbide Tipped (CT) hole saws
Imperial Sizes 9/16" to 13/16"
Metric Sizes 14mm to 30mm

Technical specifications


Attributes
TypeHole Saw Drive Arbor
MaterialHigh Speed Steel
ModelA4
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • In stock: Next day delivery