STARRETT HOLE SAW EXTENSION A15 12 INCH

Starrett Hole Saw Drive Arbor Extension

See technical information
References
Starrett:A15
Rubix:252160
brand logo
Technical specifications
Typestarrett hole saw extension a15 12 inch

Product details : STARRETT HOLE SAW EXTENSION A15 12 INCH


Starrett 300mm (12") hole saw arbour extension bar. Suitable for use with any arbour with a 9.5mm (3/8") shank size.

Technical specifications


Attributes
Typestarrett hole saw extension a15 12 inch
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
  • In stock: Next day delivery