References
Bahco:3834-SET-65-16/51
Rubix:401A6691
EAN:7311518159900

Product details : BAHCO 3834-SET-65-16/51 HOLESAW SET BIM
Consists of EU standard sizes within the electric installation industry
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 13mm chuck
Cleaning brush included
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 13mm chuck
Cleaning brush included
Hole Saw Set 10-Pc
Strengths
Sandflex® Bi-Metal Holesaw Set for Metal/Wood Boards 16 mm-51 mm - 9 Pcs
Technical specifications
Attributes
| Logistic Weight | 1745 g |
|---|---|
| Diameter | 51 mm |
| Cutting depth | 38 mm |
Show UNSPSC/ECL@SS
£ 108.10 excl. VAT
/ Each
£ 129.72 incl. VAT
- Delivery usually within ( 14 ) days
