Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
WIXROYD 95152.W0255 HOOK SPANNER PIN HINGED 95-155 9515-W255
WIXROYD 95152.W0255 HOOK SPANNER PIN HINGED 95-155 9515-W255
Hook Spanner with Pin Nose
References
wixroyd:
95152.W0255
rubix:
225280
Technical specifications
Length
335
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WIXROYD 95152.W0255 HOOK SPANNER PIN HINGED 95-155 9515-W255
Strengths
•For round nuts with set pin holes inside to DIN 1816
•Rounded edges for better handling
•Longer shaft permits higher torque
Technical specifications
Attributes
Length
335
mm
Weight
610
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.19
excl. VAT
/
Each
£
183.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 40032123 21 X 23MM DOE SPANNER
SCHAEFFLER LOCKNUT-HOOK-KM12-14 LOCKNUT HOOK WRENCH
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
FACOM 12 INCH ADJUSTABLE WRENCH 113A.12T
GEDORE 6070960 NO.6 5/8IN X 3/4IN A/F SLIM PATTERN DOE SPANNER
GEDORE 894-60 SINGLE OPEN ENDED SPANNER 60MM
BAHCO 1952M-22 COMBINATION WRENCH
BAHCO 1RM-13 RATCHET COMBI SPANNER
ROEBUCK RING SPANNER 3/16 X 1/4 WHITWORTH
FACOM COMBINATION WRENCH 1 1/4 INCH A/F
GEDORE 26MM COMBI SPANNER 7 26
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389
FACOM SLOGGING RING SPANNER 27MM 51B.27
GEDORE 2 21X24 RING SPANNER 6025820 21 X 24MM