ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389


Ratchet combination spanner reversible - metric

References
roebuck:865389
rubix:209A7201
ean:3660338197338
COMBINATION RATCHET WRENCH Opening mm 16
brand logo
Technical specifications
Opening16
Length208 mm
See all Specifications

Product details : ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389


Standard: ISO 7738/ISO 691/ ISO 3318/ ISO 1711-1/ DIN ISO 691/ DIN ISO 1711-1/ DIN 3113
Matt satin finish.
Ratchet system with 72 teeth.
5° Recovery Angle-15° offset box end.
Small head profile.
Ideal for applications in coined spaces.
Built-in reverse lever.

Strengths

Disposes of a nut preserving thread

Technical specifications


Attributes
Opening16
Length208 mm
FinishingOther
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
  • In stock: Next day delivery