STAHLWILLE 40032123 21 X 23MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40032123
Rubix:2018306
EAN:4018754017966



Documents
Product details : STAHLWILLE 40032123 21 X 23MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x52x250 mm |
|---|---|
| Logistic Weight | 225 g |
| Opening | 21x23 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- Usually arrives within 14 working days
