References
Festo:B-3/8
Rubix:118A3932
Manufacturer :3570
EAN:4052568008369

Documents
Product details : FESTO 3570 BLANKING PLUG B-3/8
Blanking plug B-3/8 As per DIN 908, with sealing ring. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x21 mm |
|---|---|
| Logistic Weight | 23,36 g |
| Material | steel, galvanized |
| Connection 1 | g3/8 |
| Profile | internal hexagon (af 8) |
| Connection 2 | non applicable |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- In stock: Next day delivery