References
Aventics:1823391099
Rubix:273A0634
Manufacturer :1823391099
EAN:3661475917124


Technical specifications
| Material | aluminum, anodized |
|---|---|
| Connection 1 | 9.525 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391099
T-Fitting
Technical specifications
Attributes
| Material | aluminum, anodized |
|---|---|
| Connection 1 | 9.525 |
| Max. service pressure | 16 bar |
| Profile | t-connector, with sealing ring |
| Connection 2 | g 3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Usually arrives within 14 working days