MECALINE 880605 EXPRESS CLAMP DIAM 31 TO 33 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880605
Rubix:216A3311
EAN:3660338339677

Documents
Product details : MECALINE 880605 EXPRESS CLAMP DIAM 31 TO 33 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping range, minimum | 31 mm |
| Clamping range, maximum | 33 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- Usually arrives within 14 working days
