References
Festo:SK-10-16
Rubix:113A6976
Manufacturer :9274
EAN:4052568020521

Documents
Product details : FESTO 9274 HOSE CLIP SK-8-16
Tubing retainer SK-10-16 Product weight=7 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x80x30 mm |
|---|---|
| Logistic Weight | 10,59 g |
| Type | hose clip |
| Clamping diameter | 16 mm |
| Clamping range, minimum | 8 mm |
| Pack quantity | pack |
| Clamping range, maximum | 16 mm |
| Width | 9 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ 10 pieces
£ 29.88 incl. VAT
- Usually arrives within 14 working days