Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
PARWELD HC16 HOSE CLAMP 15-17MM
PARWELD HC16 HOSE CLAMP 15-17MM
Hose Clamp
References
parweld:
HC16
rubix:
092108
Technical specifications
Type
Hose Clamp
Clamping range, minimum
11
mm
Clamping range, maximum
13
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD HC16 HOSE CLAMP 15-17MM
Technical specifications
Attributes
Type
Hose Clamp
Clamping range, minimum
11
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.44
excl. VAT
/
Each
£
0.53
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MIKALOR SB CLAMP FERRITIC SC19-21-SUF
NORRES 6IN DUCT CLAMP 216-0150-0000
PARKER RBP112X TWIN CLAMP-PP 12 MM
PARKER RAN320X NYLON CLAMP 20MM
ACTSEALTIT SB CLAMP 316SS SCS56-59-PF
JUBILEE JSC213MS SUPERCLAMP MS 201-213MM
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
MIKALOR SB CLAMP PLATED STL SC60-63-GOLD
SPARTEX 734629 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
SPARTEX 734637 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
PARKER RAP760.3X POLYPROPYLENE CLAMP 60.3 MM
ACTSEALTIT SB CLAMP PLATED STL SC74-79-GOLD
PARKER ISA5X M6X50 HOLLOW HEX SCREW
PARKER PARKRIMP-FITTING 13948-16-12
PARKER DPA7X TOP PLATE LIGHT SERIES