Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
Hose clamp Jubilee
References
jubilee:
HT100
rubix:
131A4959
Product details
Technical specifications
Product details : JUBILEE HT100 HIGH TORQUE SS304 80-100MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.07
excl. VAT
/
Each
£
9.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ACTSEALTIT SB CLAMP 316SS SCS48-51-PF
SPARTEX 734635 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
PARKER RAP106X CLAMP 6MM POLYPROPYLENE
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
JUBILEE JSC130MS SUPERCLAMP MS 122-130MM
JUBILEE 2ASS CLIP 2A 304SS 35-50MM
MIKALOR SB CLAMP PLATED STL SC36-39-GOLD
MECALINE 880600 EXPRESS CLAMP DIAM 16 TO 18 MM
SPARTEX 734646 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
SPARTEX 734587 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
SPARTEX 734780 EAR CLIP CLAMPING RANGE MM 34-37 PK100
PARKER TS14A/B2X MOUNTING RAIL 14 MM X 2 MTR
SPARTEX 734642 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
JUBILEE JSC097MS SUPERCLAMP MS 92-97MM
ACTSEALTIT SB CLAMP 316SS SCS40-43-PF