Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
FESTO 9276 HOSE CLIP SK-20-32
FESTO 9276 HOSE CLIP SK-20-32
Hose Clip
References
festo:
SK-20-32
rubix:
121A6517
manufacturer :
9276
Technical specifications
Type
Hose Clip
Clamping range, minimum
20
mm
Clamping range, maximum
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9276 HOSE CLIP SK-20-32
Tubing retainer SK-20-32 Product weight=13 g
Technical specifications
Attributes
Logistic Weight
14,7
g
Type
Hose Clip
Clamping range, minimum
20
mm
Clamping range, maximum
32
mm
Pack quantity
Pack
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.04
excl. VAT
/
Each
£
3.65
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
MIKALOR SB CLAMP 304SS SC43-47-SS
SPARTEX 734626 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
MIKALOR SB CLAMP PLATED STL SC29-31-GOLD
JUBILEE 1SS CLIP 1 304SS 25-35MM
JUBILEE 11.5MS CLIP 11.5 MS 260-292MM
ACTSEALTIT SB CLAMP 316SS SCS48-51-PF
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
NORRES 212-0035-0000 CLAMP 212 FOR ID 38-44
PARWELD HC16 HOSE CLAMP 15-17MM
MIKALOR SB CLAMP PLATED STL SC17-19-GOLD
SPARTEX 734622 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK100
SPARTEX 734644 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
MECALINE 880599 EXPRESS CLAMP DIAM 14 TO 16 MM
PARKER DPA7X TOP PLATE LIGHT SERIES
NORRES 21200950000 CLAMP 212 SUITABLE FOR HOSE ID 100-105MM