RECTUS PLUG 23SFIW17SXN


Premium Quick Coupling with ISO 6150 B Profile, Series 23

References
rectus:23SFIW17SXN
rubix:155A2055
ean:4039747113816
brand logo
brand logo
Technical specifications
Connection 13/8 in
Materialsteel
Standardiso 6150 b;us mil-spec 4109

Product details : RECTUS PLUG 23SFIW17SXN


Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry.
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive
- Aerospace

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Assembly Time: 0.00 Hours Transair Piping Designer
Connection Thread Size (inch): 3/8
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 900
Hex Size: 19
Length: 36
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Quantity Per Box: 10
Type: Plug
Valve Included: No
Version: Single Shut-Off
Weight: 0.025, 0.055

Technical specifications


Attributes
Connection 13/8 in
Materialsteel
Standardiso 6150 b;us mil-spec 4109
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • Usually arrives within 14 working days