Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives not liquid
LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 500G 233844
LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 500G 233844
Glues and Adhesives not liquid Loctite
References
loctite:
415 500G
rubix:
127A2841
ean:
5010266415796
Technical specifications
Weight
500
g
See all Specifications
Product details
Technical specifications
Product details : LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 500G 233844
Technical specifications
Attributes
Weight
500
g
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
657.61
excl. VAT
/
Each
£
789.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 3748QUAD HOT MELT ADHESIVE WHITE 16MMX200MM 5 KG
LOCTITE 4062 LOW VISCOSITY FAST CURE 20G 1920908
LOCTITE 382/7455 TAK PAK KIT (382 X 20G AND 7455 X 25ML) 2733634
LOCTITE 408 LOW VISCOSITY LOW BLOOM LOW ODOUR 20G 1919333
LOCTITE 2015110 PC7117 ANTI WEAR COAT 1KG
LOCTITE 435 CLEAR TOUGHENED INSTANT ADHESIVE 500G 872303
DREMEL 2615GG11JA GLUE STICKS MULTI PURPOSE 11MM PK 12
3M 3792LMQ HOT MELT ADHESIVE TRANS 16MMX200MM 5 KG
LOCTITE 406 ADHESIVE 500G 142581
STANLEYBLA 1-GS20DT DUAL MELT 24PK 11.3MM GLUE STICKS
3M 3792QUAD HOTMELT ADHESIVE TRANS 16MMX200MM 5 KG
LOCTITE 480 RUBBER TOUGHENED INSTANT ADHESIVE BLACK 500G 231018
LOCTITE 454 SYRINGE 10G 142512
LOCTITE EA 3472 A&B METAL SET S2 500G 229175
LOCTITE 401 INSTANT 50G 142576