PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MM
IP3X Enclosed MCCB
See technical informationSee documentsReferences
Proteus Switchgear:MCE200T
Rubix:234A8460
Documents
Product details : PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MM
200A Tp Mccb In Mcenc2 Enclosure (H)700 mm x (W)300 mm x (D)170 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 200 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

