PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (
Proteus RCBO
See technical informationSee documentsReferences
Proteus Switchgear:XL6CR
Rubix:234A8369
Documents
Product details : PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (
6 Amp 10KA Single Module Rcbo C Curve Ty (H)124.5 mm x (W)17.7 mm x (D)66.8 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 44.79 excl. VAT
/ Each
£ 53.75 incl. VAT
- Delivery usually within ( 3 ) days

