References
Superseded Ref:PSHEY30-XL-N-I
INA:PSHEY30-XL-N
Rubix:202A5653
Manufacturer :0945784940000
EAN:4054372264597


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Product details : INA PSHEY30-XL-N HOUSED BEARING UNIT
Plummer block housing units PSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base (2-bolt) |
| Height | 82 mm |
| Length | 98 mm |
| Sealing | p seals (both sides) |
| Lubrication | grease lubrication via m6 threaded lubrication hole (re-lubrication) |
| Series | pshey..-xl-n |
| Weight | 0.88 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
- Delivery usually within ( 7 ) days