References
RHP:SL30EC
Rubix:158A6851
Manufacturer :SL30EC R
EAN:00747023032495


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119.5 mm |
| Shaft Height | 39.67 mm |
Product details : RHP HOUSED BEARING UNIT SL30EC
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 119.5 mm |
| Shaft Height | 39.67 mm |
| Material | cast iron |
| Total bearing width | 41 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | pillow block (one-piece cast iron, 2-bolt base) |
| Height | 79.5 mm |
| Length | 161.5 mm |
| Sealing | standard lip seal |
| Lubrication | re-lubrication facility (self‑lube); molded‑oil option available (molded‑oil units do not require re‑lubrication) |
| Series | sl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 41 mm |
Show UNSPSC/ECL@SS
£ 35.68 excl. VAT
/ Each
£ 42.82 incl. VAT
- Usually arrives within 14 working days