References
NTN:M-UCP210D1
Rubix:205A5044
EAN:4547359766004




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Material | cast iron |
Documents
Product details : NTN M-UCP210D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Pedestal bearing unit, without cover NTN
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 216x123x69 mm |
|---|---|
| Logistic Weight | 2723 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 20 mm |
| Height | 114 mm |
| Length | 206 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 34.93 excl. VAT
/ Each
£ 41.92 incl. VAT
- Delivery usually within ( 3 ) days