References
SNR:UCPG203CC
Rubix:206A1049
EAN:3413529555710



Product details : SNR UCPG203CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 72.08 excl. VAT
/ Each
£ 86.50 incl. VAT
- Usually arrives within 14 working days
