Insert bearing with eccentric clamping ring SNR EX20514G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.8 mm
Housing bearing insert EX200
See technical informationReferences
SNR:EX20514G2
Rubix:205A2785
EAN:3413529579471




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | hardened roller bearing steel (100cr6) |
Product details : SNR EX205-14G2 INSERT BEARING
Spherical outer ring with anti-rotation feature, mounting by eccentric clamping ring, seal with slinger disc
Housing bearing insert, cover disc and extended inner ring on both sides of the bearing, SNR relubrication system, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x47 mm |
|---|---|
| Logistic Weight | 296 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 52 mm |
| Material | hardened roller bearing steel (100cr6) |
| Width | 34.8 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 17 mm |
| Lubricant | lithium soap grease (nlgi 2) |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 3 ) days