SNR - Insert Bearing - CEX204
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.9 mm |
Logistics dimensions (L x W x H) | 75x57x80 mm |
---|---|
Logistic Weight | 272 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34.9 mm |
Bearing Clearance | C3 |
Series | CEX200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
Usually arrives within 14 working days