Radial insert ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 61.9 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 61.9 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B-FA164 |
Material | Steel;Rubber |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days