Insert bearing with eccentric clamping ring INA RAE25-XL-NPP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE25-XL-NPP
Rubix:103A7559
Manufacturer :0008502410000
EAN:4012802800333


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | bearing steel |
Product details : INA RAE25-XL-NPP RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Material | bearing steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | polyamide |
| Thickness | 31 mm |
| Lubricant | grease ga13 |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Usually arrives within 14 working days